Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia
Mfr # 74263
Zoro # G802507063
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74263
- Zoro # G802507063
- UPC # 738287742633
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 3/4" |
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07320-PWR)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 20 PK (70706)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0200)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- ZORO SELECT Round Spacer, Natural Nylon, 1/4 in Overall Lg, #14 Inside Dia (500414RSN)
- Midwest Fastener Round Spacers