Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia
Mfr # 74267
Zoro # G502507059
product price: $13.25
/pk 5, $2.65/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74267
- Zoro # G502507059
- UPC # 738287742671
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | 1/2" |
Length 1 | 1/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 165 PK (TKHWI0-801000-2-165P)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (65802)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33322)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- Midwest Fastener Round Spacers