Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia
Mfr # 74248
Zoro # G602507171
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74248
- Zoro # G602507171
- UPC # 738287742480
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8" |
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X2.0D)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (74253)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia (31952)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 40 mm Overall Lg, 6 mm Inside Dia (930396)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #6 Inside Dia (140506RS303)
- Midwest Fastener Round Spacers