Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia
Mfr # 74254
Zoro # G902507079
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74254
- Zoro # G902507079
- UPC # 738287742541
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 5/16" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (74253)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- Midwest Fastener Round Spacers