Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1 in Overall Lg, 1/4 in Inside Dia
Mfr # 74246
Zoro # G402507180
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74246
- Zoro # G402507180
- UPC # 738287742466
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 1/4 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.043.0150)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M14 x 1.25in. (5334-14)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02947)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (74253)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (74254)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33331)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 8 mm Overall Lg, 6 mm Inside Dia (930393)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 6 mm Inside Dia (930394)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371106RS303)
- Midwest Fastener Round Spacers