Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia
Mfr # 34051
Zoro # G302506986
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34051
- Zoro # G302506986
- UPC # 738287340518
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8" |
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0350)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151397)
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (34054)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (76524)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (77144)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (371210RSA)
- Midwest Fastener Round Spacers