Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia
Mfr # 34091
Zoro # G902507055
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34091
- Zoro # G902507055
- UPC # 738287340914
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4" |
Diameter 1 | 1/2" |
Diameter 2 | 3/4" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U01060.037.0550)
- ZORO SELECT Heavy Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55081.100.0001)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR-PK5)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (31951)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- Midwest Fastener Round Spacers