Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia
Mfr # 34085
Zoro # G402507067
product price: $14.79
/pk 3, $4.93/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34085
- Zoro # G402507067
- UPC # 738287340853
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 3/4" |
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (A0020160048Z)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0125)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (74253)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia (65787)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- Midwest Fastener Round Spacers