Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia
Mfr # 34093
Zoro # G602507065
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34093
- Zoro # G602507065
- UPC # 738287340938
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | 1/2" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N04100.025.0150)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74144)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB142034P50)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME120)
- Midwest Fastener Round Spacers