Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia
Mfr # 34054
Zoro # G802507179
product price: $12.69
/pk 3, $4.23/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34054
- Zoro # G802507179
- UPC # 738287340549
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8" |
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.019.0075)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 1/4 in Inside Dia (31943)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- Midwest Fastener Round Spacers