Shop All Round Spacers
Midwest Fastener
Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 77144
Zoro # G802507094
product price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 5/16"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77144
- Zoro # G802507094
- UPC # 738287771442
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Diameter 1 | #8 |
Diameter 2 | 5/16" |
Length 1 | 1/4" |
Thread Size | 32 (Coarse) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.043.0650)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (74273)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- Midwest Fastener Round Spacers