Shop All Round Spacers
Midwest Fastener
Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg
Mfr # 65845
Zoro # G802507087
product price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 1/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65845
- Zoro # G802507087
- UPC # 738287658453
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Diameter 2 | 1/4" |
Diameter 1 | #8 |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Truss Head Torx Drive, 8 PK (36991)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Plain Stainless Steel (U17277.037.0125)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/16 in W, 5/16 in H (WWG700312031212)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33322)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (34083)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 1/4 in Inside Dia (31943)
- ZORO SELECT Round Spacers, 10X3/8 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310610RS303)
- Midwest Fastener Round Spacers