Shop All Round Spacers
Midwest Fastener
Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 65846
Zoro # G902507178
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 1/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65846
- Zoro # G902507178
- UPC # 738287658460
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Outside Diameter | 1/4" |
Diameter 2 | 1/4" |
Diameter 1 | #8 |
Length 1 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 50 PK (U07041.031.0175)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees (GRCR3TRC)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (550-6-PK5)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (65848)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65826)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040266GR)
- Midwest Fastener Round Spacers