Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg
Mfr # 65801
Zoro # G802507162
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65801
- Zoro # G802507162
- UPC # 738287658019
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 1/2" |
Diameter 1 | #10 |
Length 1 | 1/2" |
Diameter 2 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 5/8X5-1/2 Hitch Pin (00123)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 10 PK (1575)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (65802)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (65848)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- ZORO SELECT Round Spacers, 10X5/16 #5/16 ROUN, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310510RS303)
- Midwest Fastener Round Spacers