Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg
Mfr # 65851
Zoro # G402507166
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/4 in
- Material Aluminum
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65851
- Zoro # G402507166
- UPC # 738287658514
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Diameter 2 | 5/16" |
Diameter 1 | #10 |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55041.019.0037)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #10 Inside Dia (500910RSN)
- Midwest Fastener Round Spacers