Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 76532
Zoro # G102507091
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Aluminum
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76532
- Zoro # G102507091
- UPC # 738287765328
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 5/16" |
Diameter 1 | #10 |
Diameter 2 | 5/16" |
Length 1 | 1/2" |
Thread Size | 32 (Fine) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38130.180.0001)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0150)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY81)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.14 in Inside Dia (65784)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 6 mm Overall Lg, 5 mm Inside Dia (930388)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- Midwest Fastener Round Spacers