Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg
Mfr # 65852
Zoro # G802507148
product price: $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Aluminum
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65852
- Zoro # G802507148
- UPC # 738287658521
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 5/16" |
Diameter 1 | #10 |
Diameter 2 | 5/16" |
Length 1 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141150)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33343)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (77144)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME102)
- Midwest Fastener Round Spacers