Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg
Mfr # 76534
Zoro # G602507119
product price: $9.39
/pk 8, $1.17/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1 in
- Material Aluminum
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76534
- Zoro # G602507119
- UPC # 738287765342
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1 in |
Outside Diameter | 5/16" |
Diameter 1 | #10 |
Diameter 2 | 5/16" |
Length 1 | 1" |
Thread Size | 32 (Fine) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA21)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (65854)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33353)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (71971)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- Midwest Fastener Round Spacers