Shop All Rivet Washers
Midwest Fastener
Round Rivet Washer, #10 ID, Copper, 72 PK
Mfr # 62206
Zoro # G002512973
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Copper
- Washer Thickness 1/16 in
- Standards Not Listed
- System of Measurement Inch
- Washer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62206
- Zoro # G002512973
- UPC # 738287622065
- Country of Origin United States
- Category Rivet Washers
Dimensions
Washer Inside Dia. | #10 |
Diameter | #10 |
Details
Item | Rivet Washer |
Basic Material | Copper |
Washer Thickness | 1/16 in |
Standards | Not Listed |
System of Measurement | Inch |
Washer Shape | Round |
Type | Rivet Back-Up Washer |
Style | Belt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- ZORO SELECT #12-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0062)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0050)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- MIDWEST FASTENER Round Rivet Washer, #8 ID, Copper, 74 PK (62216)
- MIDWEST FASTENER Round Rivet Washer, #9 ID, Copper, 72 PK (62201)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53969)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 50 PK (36272)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 1/8201)
- Midwest Fastener Rivet Washers