Shop All Rod Ends
Midwest Fastener
Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK
Mfr # 36601
Zoro # G502512961
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 5/16"-18
- Length 1-1/2"
- Type Rod & Yoke End
- Diameter 5/16" Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36601
- Zoro # G502512961
- UPC # 738287366013
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 5/16"-18 |
Length | 1-1/2" |
Diameter | 5/16" Eye |
Details
Item | Rod End |
Material | Steel |
Type | Rod & Yoke End |
Gender | Male |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0025)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-MACH)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- Midwest Fastener Rod Ends