Shop All Rod Ends
Midwest Fastener
Rod End, Steel, 1/2"-14 Thrd Sz, 3-1/2" Overall Lg, 2 PK
Mfr # 36603
Zoro # G202512964
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/2"-14
- Length 3-1/2"
- Type Rod & Yoke End
- Diameter 1/2" Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36603
- Zoro # G202512964
- UPC # 738287366037
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 1/2"-14 |
Length | 3-1/2" |
Diameter | 1/2" Eye |
Details
Item | Rod End |
Material | Steel |
Type | Rod & Yoke End |
Gender | Male |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M5C10KCS)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.050.0175)
- AMERICAN SOCKETS 1/8X7/8 DOWEL PIN EBONY FINISH BLK OX (0012514PDE)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-16)
- Midwest Fastener Rod Ends