Shop All Rod Ends
Midwest Fastener
Rod End, Steel, 1/2"-13 Thrd Sz, 6" Overall Lg, 2 PK
Mfr # 36605
Zoro # G102512965
product price: $44.25
/pk 2, $22.13/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/2"-13
- Length 6"
- Type Rod & Yoke End
- Diameter 1/2" Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36605
- Zoro # G102512965
- UPC # 738287366051
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 1/2"-13 |
Length | 6" |
Diameter | 1/2" Eye |
Details
Item | Rod End |
Material | Steel |
Type | Rod & Yoke End |
Gender | Male |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/4"-18 (5407-4)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.087.0400)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (0824DQFD)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10SS)
- Midwest Fastener Rod Ends