Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, M6-1.0 Thread Size, 21mm L, Rubber, 5 PK
Mfr # 39473
Zoro # G502505642
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.0
- Material Rubber
- Finish Rubber
- Overall Length 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39473
- Zoro # G502505642
- UPC # 738287394733
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.0 |
Overall Length | 21mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Metric |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63672)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .718 in L, Steel, 12 PK (70725)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64543)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 14mm L, Rubber, 8 PK (39471)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1/2 in L, Rubber, 10 PK (64541)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- Midwest Fastener Rivet Nuts