Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, M5-0.8 Thread Size, 22mm L, Steel, 8 PK
Mfr # 39464
Zoro # G402528000
product price: $10.89
/pk 8, $1.36/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 22mm
- Rivet Standards Not Listed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39464
- Zoro # G402528000
- UPC # 738287394641
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.8 |
Overall Length | 22mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 100 PK (51072)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 10 PK (125152CH8O)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted Steel Pan Head Phillips Drive, 30 PK (37871)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 22mm L, Steel, 10 PK (39462)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1/2 in L, Rubber, 10 PK (64541)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, Brass, 15 PK (61071)
- ALLSTAR Large Head Aluminum Rivet; White, 250PK (ALL18158)
- Midwest Fastener Rivet Nuts