Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, M4-0.70 Thread Size, 22mm L, Steel, 10 PK
Mfr # 39462
Zoro # G802527993
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 22mm
- Rivet Standards Not Listed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39462
- Zoro # G802527993
- UPC # 738287394627
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Length | 22mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.060.0020)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1/2 in L, Rubber, 10 PK (64545)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, 5/16"-18 Thread Size, 3/4 in L, Rubber, 7 PK (64553)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .718 in L, Steel, 12 PK (70725)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .605 in - .635 in L, Aluminum (XA-14165S)
- Midwest Fastener Rivet Nuts