Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #6-32 Thread Size, .900 in L, Steel, 20 PK
Mfr # 70722
Zoro # G302527998
original price:
$17.15
13% off
new price: $14.85
/pk 20, $0.74/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Drill Bit Size 21/64"
- Material Steel
- Finish Zinc Plated
- Overall Length .900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70722
- Zoro # G302527998
- UPC # 738287707229
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 21/64" |
Overall Length | .900 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABS201)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (717272)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (SC22060600-14-025P2)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1-1/2 in L, Rubber, 10 PK (64547)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1/2 in L, Rubber, 10 PK (64541)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, Brass, 15 PK (61071)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 21mm L, Rubber, 5 PK (39473)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- Midwest Fastener Rivet Nuts