Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #6-32 Thread Size, .663 in L, Steel, 20 PK
Mfr # 70721
Zoro # G602527995
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Drill Bit Size 21/64"
- Material Steel
- Finish Zinc Plated
- Overall Length .663 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70721
- Zoro # G602527995
- UPC # 738287707212
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 21/64" |
Overall Length | .663 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK (76391)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, .900 in L, Steel, 20 PK (70722)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 23mm L, Steel, 6 PK (39466)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.688 in L, Steel, 25 PK (U69135.031.0150)
- Midwest Fastener Rivet Nuts