Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #6-32 Thread Size, 1/2 in L, Rubber, 10 PK
Mfr # 64541
Zoro # G202505645
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #6-32
- Material Rubber
- Finish Rubber
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64541
- Zoro # G202505645
- UPC # 738287645415
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.060.0050)
- METRIC BLUE Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK (UST182801)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33505)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 17mm L, Rubber, 8 PK (39472)
- MIDWEST FASTENER Rivet Nut, 5/16"-18 Thread Size, 3/4 in L, Rubber, 7 PK (64553)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06120)
- Midwest Fastener Rivet Nuts