Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK
Mfr # 70726
Zoro # G202527999
original price:
$14.85
5% off
new price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Drill Bit Size 7/16"
- Material Steel
- Finish Zinc Plated
- Overall Length .906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70726
- Zoro # G202527999
- UPC # 738287707267
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 7/16" |
Overall Length | .906 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Style | Long |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1375 PK (07914)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Bronze Plated Steel, 40 PK (64166)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 10 PK (FB3HEXB3816212P10)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 23mm L, Steel, 6 PK (39466)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 12mm L, Rubber, 10 PK (39468)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, .900 in L, Steel, 20 PK (70722)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 14mm L, Rubber, 8 PK (39471)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-08080)
- Midwest Fastener Rivet Nuts