Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK
Mfr # 70723
Zoro # G202528002
original price:
$15.99
5% off
new price: $15.19
/pk 15, $1.01/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Drill Bit Size 25/64"
- Material Steel
- Finish Zinc Plated
- Overall Length .703 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70723
- Zoro # G202528002
- UPC # 738287707236
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 25/64" |
Overall Length | .703 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- ZORO SELECT Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M51080.080.0001)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 12mm L, Rubber, 10 PK (39468)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08120)
- Midwest Fastener Rivet Nuts