Shop All Pipe Straps
Midwest Fastener
Red 14" Hangmaster Strap 5PK
Mfr # 54544
Zoro # G302506801
product price: $20.59
/pk 5, $4.12/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Type Strap
- Length 1 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54544
- Zoro # G302506801
- UPC # 738287545449
- Country of Origin Unknown
- Category Pipe Straps
Dimensions
Length 1 | 14" |
Details
Finish | Red |
Type | Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- KOHLER Artifacts Towel Ring (72571-BL)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 304SS (100100-4-555)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- B & K Pipe Strap Galvanized 3/8 (G13-038HC)
- THRIFCO PLUMBING 2 Inch Copper Tube Straps (5436198)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 3/4 In (0500381009)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- Midwest Fastener Plumbing Accessories