Shop All Pipe Straps
Midwest Fastener
Purple 14" Hangmaster Strap 5PK
Mfr # 54545
Zoro # G402506800
product price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Purple
- Type Strap
- Length 1 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54545
- Zoro # G402506800
- UPC # 738287545456
- Country of Origin Unknown
- Category Pipe Straps
Dimensions
Length 1 | 14" |
Details
Finish | Purple |
Type | Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- B & K Pipe Strap 1-Hole 3/4In (G18-075HC)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Aluminum (100125-4-865)
- SIOUX CHIEF Tube Strap 1 Inch (501-4PK5)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 304SS (100100-4-555)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, Electro Galvanized Gold (100037)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- Midwest Fastener Plumbing Accessories