Shop All Press Inserts
Midwest Fastener
Press Insert, #6-32 Int Thrd Sz, Brass, 8 PK
Mfr # 930443
Zoro # G202520235
product price: $5.45
/pk 8, $0.68/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Brass
- Flange Style Flush
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930443
- Zoro # G202520235
- UPC # 719199304430
- Country of Origin Unknown
- Category Press Inserts
Dimensions
Internal Thread Size | #6-32 |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Thread Type | UNC |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01209.037.0275)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Steel Zinc Plated, 25 PK (50192AWG)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1 in L, 3/8 in Sq (WWG-0375-1000GB)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930453)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-RS-PK50)
- Midwest Fastener Press Inserts