Shop All Press Inserts
Midwest Fastener
Press Insert, #4-40 Int Thrd Sz, Brass
Mfr # 930442
Zoro # G602520316
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #4-40
- Material Brass
- Flange Style Flush
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930442
- Zoro # G602520316
- UPC # 719199304423
- Country of Origin Unknown
- Category Press Inserts
Dimensions
Internal Thread Size | #4-40 |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Thread Type | UNC |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07000.050.0225)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M10-1.0 X 70MM Zinc Plated Steel 5PK (9113142)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930453)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- Midwest Fastener Press Inserts