Shop All Press Inserts
Midwest Fastener
Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK
Mfr # 930447
Zoro # G102520243
product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Brass
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930447
- Zoro # G102520243
- UPC # 719199304478
- Country of Origin Unknown
- Category Press Inserts
Dimensions
Internal Thread Size | #10-32 |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (FHS100210-025P1)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- GYFORD DÉCOR Complete LED Standoff Kit - Red LED - Plug-In Power Supply (SOK-LEDRED-PI)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (68191)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930453)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- MIDWEST FASTENER Press Insert, #4-40 Int Thrd Sz, Brass (930442)
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR-PK5)
- Midwest Fastener Press Inserts