Shop All Press Inserts
Midwest Fastener
Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK
Mfr # 930445
Zoro # G102520366
product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-24
- Material Brass
- Flange Style Flush
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930445
- Zoro # G102520366
- UPC # 719199304454
- Country of Origin Unknown
- Category Press Inserts
Dimensions
Internal Thread Size | #10-24 |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Thread Type | UNC |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- MIDWEST FASTENER Press Insert, #4-40 Int Thrd Sz, Brass (930442)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930453)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- Midwest Fastener Press Inserts