Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#PR-6 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65705
Zoro # G602527506
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flashlight
- Material Clear Glass
- Type Miniature Light Bulb
- Nominal Size #PR-6
- Style Single Contact Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65705
- Zoro # G602527506
- UPC # 738287657050
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #PR-6 |
Battery Size | 2 D-Cells |
Details
Application | Flashlight |
Material | Clear Glass |
Type | Miniature Light Bulb |
Style | Single Contact Flanged |
Base | Flange |
Amps | 0.3 |
Volts | 2.47 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005B)
- DAVIS INSTRUMENTS Hanging Mount System f/Standard Echomaster (156)
- DAYCO 12-17 Mazda Scion Toyota Tensioner, 89710 (89710)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 12 (9002A)
- MIDWEST FASTENER #13 Clear Glass Miniature Light Bulbs 5PK (65682)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- MIDWEST FASTENER 7H11 Halogen Headlight Bulbs 2PK (38362)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- ILC Replacement for Bulbworks Bw.15t7n.if replacement light bulb lamp (BW.15T7N.IF BULBWORKS)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies