Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#PR-3 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65703
Zoro # G102527518
product price: $8.95
/pk 5, $1.79/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Type Miniature Light Bulb
- Application Flashlight
- Nominal Size #PR-3
- Style Single Contact Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65703
- Zoro # G102527518
- UPC # 738287657036
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #PR-3 |
Battery Size | 3 D-Cells |
Details
Material | Clear Glass |
Type | Miniature Light Bulb |
Application | Flashlight |
Style | Single Contact Flanged |
Base | Flange |
Amps | 0.5 |
Volts | 3.57 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FUEL FILTER (WF10109)
- ANCOR Cable Tie Mount - Natural - #10 Screw - 25-Piece (199262)
- DORMAN Hood Prop Rod Grommet, Dorman 45888 (45888)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF968)
- MIDWEST FASTENER #131 Clear Glass Miniature Light Bulbs 5PK (65725)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Orange) (FNSL3MO)
- Midwest Fastener Vehicle Bulbs & Lenses