Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#PR-20 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65714
Zoro # G802527542
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #PR-20
- Style Single Contact Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65714
- Zoro # G802527542
- UPC # 738287657142
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #PR-20 |
Battery Size | 7 D-Cells |
Details
Material | Clear Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Single Contact Flanged |
Amps | 0.5 |
Base | Flange |
volt | 8.63 |
Volts | 8.63 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP JEEP 4.0L INLINE 6CYL FLYWHEEL BOLT KIT (146-2801)
- DOCK EDGE PREMIUM MOORING WHIP (DOCK EDGE) (DE3600F)
- VELVAC 2020, R, C/Man, W, Exprs, 102", Wt (714914)
- SKF Automatic Transmission Oil Pump Seal 1989-1990 Dodge Colt 1.8L 1.6L (16669)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- ILC Replacement for LIGHT-TECH 442 (442 LIGHT-TECH)
- Midwest Fastener Automotive Lighting