Shop All Toggle Switches
Midwest Fastener
Power Tools Toggle Switches 2PK
Mfr # 65191
Zoro # G102520304
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Finish Zinc
- Material Steel
- Style Power Tools Toggle
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65191
- Zoro # G102520304
- UPC # 738287651911
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 10 |
Finish | Zinc |
Material | Steel |
Style | Power Tools Toggle |
Type | Electrical Switch |
Pole | Single |
Throw | Single |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER 1 HP Motor Toggle Switches 2PK (65187)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- Midwest Fastener Switches