Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK
Mfr # 01235
Zoro # G902513261
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01235
- Zoro # G902513261
- UPC # 738287012354
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-3/4" |
Length 1 | 1-3/4" |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Head Style | Flat |
Application | Gang Plows|Road Graters|Scoop Shovels |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04100.037.0200)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Hex Head Cap Screw, Phosphate Black Phosphate, 3/4 in L, 100 PK (5RKK4)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70506)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, Elliptical Head, Steel, Plain, 12 PK (36187)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Clipped Head, Steel, Plain, 50 PK (07640)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 5 PK (70523)
- HILLMAN 7/16X2-1/2 Plow Bolts/50/Bx (260060)
- Midwest Fastener Plow Bolts