Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 5/8"-11 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 3 PK
Mfr # 70527
Zoro # G902513223
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2-1/2"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70527
- Zoro # G902513223
- UPC # 738287705270
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2" |
Length 1 | 2-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Head Style | Flat |
Application | Gang Plows|Road Graters|Scoop Shovels |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3 mm W, 3 mm H (WWG800303305)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.025.0175)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 4 PK (70525)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 2" L, Flat Head, Steel, Plain, 10 PK (70504)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, Clipped Head, Steel, Plain, 8 PK (36186)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70506)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (54038)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- Midwest Fastener Plow Bolts