Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 4 PK
Mfr # 70525
Zoro # G202513268
product price: $10.19
/pk 4, $2.55/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 1-1/2"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70525
- Zoro # G202513268
- UPC # 738287705256
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2" |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Head Style | Flat |
Application | Gang Plows|Road Graters|Scoop Shovels |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.200.3600)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50902)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 25 PK (U36050.125.0001)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 25 PK (01247)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 5 PK (70523)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 8 PK (70511)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01241)
- MIDWEST FASTENER Connector Bolt, 1/4"-20 Thrd Sz, 1-1/4" L, Alloy Steel, Zinc Plated, 20 PK (68666)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, Clipped Head, Steel, Plain, 8 PK (36185)
- Midwest Fastener Plow Bolts