Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 1/2"-13 Thrd Sz, Clipped Head, Steel, Plain, 8 PK
Mfr # 36185
Zoro # G202513244
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
- Head Style Clipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36185
- Zoro # G202513244
- UPC # 738287361858
- Country of Origin United States
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Length 1 | 1-1/4" |
Thread Length | Full |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Head Style | Clipped |
Application | Plow |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, Black, 50 PK (G2X2K72)
- EMBASSY INDUSTRIES Embassy 8mm Threaded Rod includes 4 nuts per rod (11240000)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 100 PK (01228)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Clipped Head, Steel, Plain, 50 PK (07640)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (54038)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (01250)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01241)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Steel, Zinc Plated, 10 PK (U01037.050.0250)
- Midwest Fastener Plow Bolts