Shop All Specialty Switches
Midwest Fastener
Plastic Fan Push Switches 2PK
Mfr # 65203
Zoro # G402520448
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Electrical Switch
- Nominal Size Push Fan Switch
- Amps 3
- Volts 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65203
- Zoro # G402520448
- UPC # 738287652031
- Country of Origin China
- Category Specialty Switches
Dimensions
Nominal Size | Push Fan Switch |
Details
Material | Plastic |
Type | Electrical Switch |
Amps | 3 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- Midwest Fastener Specialty Switches