Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Plain Plastic Mirror Clips 1 12PK
Mfr # 66195
Zoro # G802513538
product price: $6.39
/pk 12, $0.53/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style Plain
- Application 1/4" Glass
- Type Mirror Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66195
- Zoro # G802513538
- UPC # 738287661958
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Details
Material | Plastic |
Style | Plain |
Application | 1/4" Glass |
Type | Mirror Clip |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-3/8"x2" Z-shaped Aluminum Panel Connector (200-ZB)
- ZORO SELECT Handrail Bracket, Brass (1VZU6)
- SCHLAGE COMMERCIAL Satin Chrome Exit ND25RHO626 (ND25RHO626)
- MSI Golden Honey Pencil Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0125)
- MIDWEST FASTENER Tear Drop Plastic Mirror Clips 1 12PK (66196)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER Small Picture Hangers 30PK (69801)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- MIDWEST FASTENER Short Flushmounts 5PK (70248)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- ZORO SELECT Mirror Clip, Plastic, Length 5/8 In, PK25 (1HHL9)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware