Shop All Fastener Caps & Plugs
Midwest Fastener
Phillips Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK
Mfr # 38574
Zoro # G102512699
product price: $7.69
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 mm
- Material Nylon
- Color Black
- System of Measurement Metric
- Fits Bolt Head Style Phillips Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38574
- Zoro # G102512699
- UPC # 738287385748
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7 mm |
Details
Item | Screw Cap |
Material | Nylon |
Color | Black |
System of Measurement | Metric |
Fits Bolt Head Style | Phillips Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK100 (SSCIA0430075USA-100BX)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- Midwest Fastener