Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
One Piece Wall Hooks 100PK
Mfr # 09135
Zoro # G902513315
product price: $32.95
/pk 100, $0.33/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Wall Hook
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09135
- Zoro # G902513315
- UPC # 738287091359
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Style | Wall Hook |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 16 1/8"W x 4 3/8"H x 3/4"P Cole Onlay (ONL16X04X01CO)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- STRYBUC Side Mount Operator RH (1751P)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- HANGMAN PRODUCTS BARCLAW HNG&ANCR 1-1/4 (BCDSS6)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware