Shop All Light Fixture Parts
Midwest Fastener
On / Off Zinc Plated Steel Indicator Plates 10PK
Mfr # 65367
Zoro # G102527693
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Lamp Part
- Finish Zinc
- Style On / Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65367
- Zoro # G102527693
- UPC # 738287653670
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Steel |
Type | Lamp Part |
Finish | Zinc |
Style | On / Off |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ILC Replacement for Broan Rm50000 replacement light bulb lamp, 2PK (RM50000 BROAN)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- OTC Bulbs For 3642, 10Ct (3642-10)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70322)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER Medium Base Porcelain 3-Way Keyless Sockets 3PK (77902)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- UNIDEN Uniden PS002 Hardwire Power Cord (PS002)
- Midwest Fastener Light Fixture Parts