Shop All Toggle Switches
Midwest Fastener
On-Off Toggle Switches 2PK
Mfr # 65201
Zoro # G802520390
product price: $28.65
/pk 2, $14.33/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50
- Material Steel
- Finish Zinc
- Type Electrical Switch
- Style On-Off Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65201
- Zoro # G802520390
- UPC # 738287652017
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 50 |
Material | Steel |
Finish | Zinc |
Type | Electrical Switch |
Style | On-Off Toggle |
Pole | Single |
Throw | Single |
Volts | 6-24 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel (583450)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412242412C)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- Midwest Fastener Toggle Switches